Please login to your online account to display your discounted pricing

Thermo Scientific™ MaxQ™ 5000 Floor-Model Shaker Packages


High-capacity floor model units hold large 4L and 6L flasks

Manufacturer: thermo scientific™  SHKA5000-7PROMO

 View more versions of this product

Catalog No. 11-676-080

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Model Max 5000 Floor
Speed Range 15 to 500rpm
Length (English) Platform 11 in.
Width (English) Platform 13 in.
Length (Metric) Platform 27.9cm
Width (Metric) Platform 33cm
Hertz 50/60Hz
Shipping Weight (English) 512 lb.
Shipping Weight (Metric) 232.2kg
Timer 1 to 60 min.
Voltage 120V
Display LED
Height (English) 41 in.
Height (Metric) 104.1cm
Type Orbital shaker
Width (English) 41 in.
Width (Metric) 104.1cm
Certifications/Compliance CE, cUL, UL
Controller Type Analog
Electrical Requirements 120V 50/60Hz

  • Easily accommodate six 4L flasks, four 6L flasks, or six 2800mL Fernbach flasks
  • Wide temperature range: 10°C above ambient to 60°C on incubated models, 15°C below ambient to 60°C on refrigerated models
  • Monitor and control chamber temperature range with ±0.1°C accuracy at 37°C
  • Overtemperature safety feature with independent thermostat provides additional backup by controlling heat if main temperature controller fails
  • Triple eccentric drive handles heavy loads, uniform agitation and continuous 24 hr. operation, even at high speeds
  • Side drain system permits easy access and cleanup of spills
  • Drip pan built into the chamber floor under the platform contains spills
  • Clear, scratch-resistant lid for sample viewing
  • With foot pedal for hands-free operation and retractable casters for portability
  • Optional shelf provides additional storage space and convenience when switching flasks
  • Access ports provided through side of cabinet wall for probes, thermocouples or sensors
  • Optional gassing manifold enables direct gassing into flasks for anaerobic cultures

Analog Models

  • Easy-to-read LED digital temperature display
  • Perform timed studies with timed operation from 1 to 60 minutes or operate shaker in continuous mode
Digital Models
  • Variable speed control from 15 to 500rpm
  • Continuous and timed operation from 0.1 hour up to 999 hours or 0.1 to 999 min.
  • View speed, time and temperature simultaneously on three separate LED digital displays
  • Visual/audible alarms alert to temperature deviations; heat turns off if temperature deviates ±1°C of setpoint
  • Shaker shutdown and audible/visual alarms signal if unit operates ±10% of set speed, preventing the shaker from walking
  • Soft-start feature eliminates sudden starts and stops, splashing of vessel contents or wetting of flask closure
  • User-adjustable speed calibration can be performed using a digital handheld tachometer, where verification is required and protocols can be standardized
  • Unbalanced load sensor stops platform motion when excess vibration is detected and visual/audible alarms signal until condition is corrected
  • Retains parameters during power failure and restarts unit automatically after power is restored
  • Solid-state DC brushless motor is maintenance-free
  • RS-232 interface allows remote monitoring of speed, time and temperature

Accessories

Accessories for Catalog Number: 11676080

Item Mfr. No. Item Description Price Per Unit Quantity