Please login to your online account to display your discounted pricing

Thermo Scientific™ MaxQ™ 4450 Benchtop Orbital Shaker Packages


Compact benchtop units, ideal for holding four 1L flasks

Manufacturer: thermo scientific™  SHKA4450PROMO

 View more versions of this product

Universal Platform (without clamps) or Dedicated Platform (with pre-installed clamps). See attached brochure for more details. All MaxQ 4450 shakers with cooling coil require a chiller sold separately.

 Alert

Products on this page may include voltages not considered standard in North America. Please review carefully.

Catalog No. 11-676-069

  • / Each
 

Description & Specifications

Specifications

Model SHKA4450
Display LED
Type Orbital shaker
Controller Type Analog
Length (English) Platform 11 in.
Width (English) Platform 13 in.
Length (Metric) Platform 27.9cm
Width (Metric) Platform 33cm
Speed Range 40 to 400rpm
Hertz 50/60Hz
Timer 1 to 60 min.
Voltage 120V
Certifications/Compliance CE, cUL, UL
Electrical Requirements 120V 50/60Hz