missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ MaxQ™ 4450 Benchtop Orbital Shaker Packages
Compact benchtop units, ideal for holding four 1L flasks
Manufacturer: Thermo Scientific™ SHKE4450CCPROMO
Alert:
Products on this page may include voltages not considered standard in North America. Please review carefully.
Requires : Universal Platform (without clamps) or Dedicated Platform (with pre-installed clamps). See attached brochure for more details. All MaxQ 4450 shakers with cooling coil require a chiller sold separately.
Description
Clear, scratch-resistant lid allows unobstructed sample viewing without disturbing chamber temperature.
- Chamber holds four 1L flasks
- Choose from two temperature ranges: incubated (5°C above ambient to 80°C) or with a cooling coil option that requires a chiller (5°C below ambient to 80°C)
- Monitor and control chamber temperature range with ±0.1°C accuracy at 37°C
- Triple eccentric drive handles heavy loads, uniform agitation and continuous 24-hour operation, even at high speeds
- Overtemperature safety feature with independent thermostat provides additional backup by controlling heat if main temperature controller fails
- Interlock stops platform when lid is opened
Analog Models
- Speed is controlled by a rotary dial, monitored accurately by a traditional tachometer
- Easy-to-read LED digital temperature display
- Speed: 40-400rpm
- Integrated tachometer monitors and displays speed in rpm to guarantee an accurate setting
- Timed: 1 to 60 min. or continuous
- Three individual LED displays: speed, time and temperature
- Variable speed control from 15 to 500rpm
- Continuous and timed operation from 0.1 hour up to 999 hours or 0.1 to 999 min.
- Shaker shutdown and audible/visual alarms signal temperature deviations or if unit operates ±10% of set speed, preventing shaker from walking
- Soft-start feature eliminates sudden starts and stops, splashing of vessel contents or wetting of flask closure
- Set point retention retains parameters during power failure and restarts unit automatically after power is restored
- Solid-state DC brushless motor is maintenance-free
- Provides a refrigerated atmosphere
- For plasmid purification and protein expression in bacteria for use with MaxQ 4450 with cooling coil option
- Achieve temperature ranges from 20° to 30°C
- Cell culture
- Solubility studies
- Extraction procedures
- Plasmid purification
- General mixing
- Bacterial suspensions
- Staining and destaining
- Washing procedures
- Hybridizations
- Protein expression in bacteria
Order Info
For a complete system, order platforms and clamps (sold separately).
Certifications
UL, cUL, CE
Warranty
5 year parts, 2 year labor, and 10 year drive mechanism.
Specifications
15 to 500 rpm | |
50/60 Hz | |
27.9 cm | |
CE, cUL, UL | |
SHKA4450 | |
LED |
120 V, 50/60 Hz | |
11 in. | |
33 cm | |
Digital | |
Orbital Shaker | |
0.1 to 999 hr. |