missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ MaxQ™ 4000 Benchtop Orbital Shaker Packages
Ideal combination of incubated/refrigerated temperatures with orbital shaking.
Manufacturer: Thermo Scientific™ SHKE4000PROMO
Alert:
Products on this page may include voltages not considered standard in North America. Please review carefully.
Requires : Universal Platform (without clamps) or Dedicated Platform (with pre-installed clamps). See attached brochure for more details.
Description
MaxQ 4000 benchtop orbital shakers are durable and easy to use with a spacious 18 × 18 in. platform for higher vessel capacity. These benchtop units handle up to six 2L flasks. The clear, scratch-resistant lid allows unobstructed sample viewing without disturbing chamber temperature.
- Triple eccentric drive delivers uniform motion with 0.75 in. (19mm) circular orbit
- Timed or continuous-run modes
- Clear, scratch-resistant lid for sample viewing
- Safety interlock stops platform when lid is opened
- Precisely monitor temperature and control chamber temperature over complete range with +/-0.1C accuracy at 37C with PID temperature controller.
- Over temperature safety feature with independent thermostat provides additional backup by controlling heat if main temperature controller fails.
Promotional Package:
With platform and clamp starter kit
Analog Models
- Speed control from 40 to 400rpm by rotary dial
- Integrated tachometer monitors and displays speed in rpm to guarantee an accurate setting
- Easy-to-read LED digital temperature display
- Continuous and timed operation from 1 to 60 min.
- Variable speed control from 15 to 500 rpm
- View speed, temperature and time simultaneously on three individual LED displays which helps minimize errors in establishing running conditions
- Continuous and timed operation from 0.1 hr. up to 999 hr. or 0.1 min. to 999 min.
- Shaker shutdown and audible/visual alarms signal if unit operates ±10% of set speed, preventing shaker from walking
- User-adjustable speed calibration can be performed using a digital handheld tachometer, where verification is required and protocols can be standardized
- Unbalanced load sensor stops platform motion when excess vibration is detected and visual/audible alarms signal until condition is corrected
- Soft-start feature eliminates sudden starts and stops, splashing of vessel contents or wetting of flask closure
- Solid-state DC brushless motor is maintenance free
Models SHKA4000, SHKE4000, SHKA4000-5, SHKE4000-5:
32 (81.3) x 22.5 (57.2) x 22 (55.9)
Models SHKA4000-7, SHKE4000-7:
34 (86.4) x 22.5 (57.2) x 22 (55.9)
Shipping Weight Lb. (kg)
Models SHKA4000, SHKE4000, SHKA4000-5, SHKE4000-5:
167 (75.8)
Models SHKA4000-7, SHKE4000-7:
212 (96.2)
Certifications
UL, cUL, CE
Specifications
1.9 cm | |
120 V, 50/60 Hz | |
Benchtop Incubated Orbital Shaker | |
CE, cUL, UL | |
50/60 Hz | |
21 in. | |
53.3 cm | |
13 in. | |
33 cm | |
45.72 cm | |
81.3 cm | |
45.72 cm | |
75.8 kg | |
SHKE4000 | |
Flask 2L | |
0.1 to 999 min. |
15 to 500 rpm | |
Ambient plus 10°C to 60°C | |
50 lb. | |
±0.1°C | |
24 in. | |
60.9 cm | |
22.5 in. | |
57.2 cm | |
18 in. | |
32 in. | |
50.8 cm | |
167 lb. | |
Digital | |
LED | |
Platform and clamp starter kit |