Please login to your online account to display your discounted pricing

Thermo Scientific™ MaxQ™ 4000 Benchtop Orbital Shaker Packages


Ideal combination of incubated/refrigerated temperatures with orbital shaking

Manufacturer: thermo scientific™  SHKA4000-7PROMO

 View more versions of this product

Universal Platform (without clamps) or Dedicated Platform (with pre-installed clamps). See attached brochure for more details.

 Alert

Products on this page may include voltages not considered standard in North America. Please review carefully.

Catalog No. 11-676-075

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Temperature (Metric) Range 15° above ambient to 60°C
Model SHKA4000-7
Width (Metric) Platform 45.72cm
Depth (English) Interior 21 in.
Depth (Metric) Interior 53.3cm
Load Bearing Capacity 50 lb.
Shipping Weight (Metric) 96.2kg
Timer 1 to 60 min.
Depth (English) 24 in.
Depth (Metric) 60.9cm
Display LED
Width (English) 20 in.
Certifications/Compliance CE, cUL, UL
For Use With (Equipment) Flask 2L
Includes Platform and clamp starter kit
Electrical Requirements 120V 50/60Hz
Orbit 1.9cm
Length (English) Platform 18 in.
Width (English) Platform 18 in.
Length (Metric) Platform 45.72cm
Height (English) Exterior 22.5 in.
Speed Range 40 to 400rpm
Height (Metric) Exterior 57.2cm
Height (Metric) Interior 33cm
Hertz 50/60Hz
Shipping Weight (English) 212 lb.
Voltage 120V
Width (English) Exterior 32 in.
Width (Metric) Exterior 81.3cm
Width (Metric) Interior 50.8cm
Height (English) 13 in.
Type Benchtop refrigerated incubated shaker
Accuracy ±0.1°C
Controller Type Analog