Please login to your online account to display your discounted pricing

Thermo Scientific™ MaxQ™ 2000 and 3000 Benchtop Orbital Shaker Packages


Durable, easy-to-use open-air shakers

Manufacturer: thermo scientific™  SHKE2000PROMO

 View more versions of this product

Universal Platform (without clamps) or Dedicated Platform (with pre-installed clamps).

 Alert

Products on this page may include voltages not considered standard in North America. Please review carefully.

Catalog No. 11-676-066

  • / Each
 

Description & Specifications

Specifications

Model SHKA2000
Speed Range 15 to 500rpm
Orbit 1.9cm
Hertz 50/60Hz
Load Bearing Capacity 35 lb.
Motor Type DC
Shipping Weight (English) 47 lb.
Shipping Weight (Metric) 21.3kg
Timer 0.1 to 999 min.
Voltage 120V
Depth (English) 13.5 in.
Depth (Metric) 34.3cm
Display LED
Height (English) 6.4 in.
Height (Metric) 16.3cm
Type Benchtop orbital shaker
Width (English) 17.4 in.
Width (Metric) 44.2cm
Certifications/Compliance CE, cUL, UL
Controller Type Digital
Includes Platform and clamp starter kit
Electrical Requirements 120V 50/60Hz
Temperature (English) Range 32 to 104°F
Temperature (Metric) Range 0 to 40°C