missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ MaxQ™ 2000 and 3000 Benchtop Orbital Shaker Packages

Durable, easy-to-use open-air shakers

Specifications

Certifications/Compliance CE, cUL, UL
Display LED
Electrical Requirements 120V 50/60Hz
Hertz 50/60Hz
Includes Platform and clamp starter kit
View More Specs

Alert:

Products on this page may include voltages not considered standard in North America. Please review carefully.

Requires: Universal Platform (without clamps) or Dedicated Platform (with pre-installed clamps).


Products 1
Catalog Number Mfr. No. Model Speed Range Price Quantity  
Catalog Number Mfr. No. Model Speed Range Price Quantity  
11-676-067 View Documents Thermo Scientific™
SHKE3000PROMO
SHKE3000 40 to 400rpm N/A N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description

Description

Choose the MaxQ 2000 for smaller loads and the 3000 for larger ones. The triple-eccentric drive handles heavy loads, provides uniform agitation and continuous 24/7 operation, even at high speeds. The CO2-resistant digital unit can be used continuously in a CO2 incubator without malfunction or the formation of carbolic acid on electrical components.

  • Operate in temperature ranges of 0° to 40°C (104°F), 20 to 80% noncondensing humidity
  • With Variable speed of 40 to 400rpm
  • Platform sizes accept loads up to 35 lb. on 2000 and 50 lb. on 3000 model
  • Used in variety of incubators, warm rooms, environmental chambers and refrigerators
  • Digital models feature maintenance-free, solid-state DC brushless motor

Promotional Package:
With Platform and Clamp Starter Kit

Analog Models

  • Variable speed from 40 to 400rpm, controlled by a rotary dial monitored accurately by a traditional tachometer
  • Perform timed studies with timed operation from 1 to 60 min. or operate shaker in continuous mode
Digital Models
  • Variable speed control from 15 to 500rpm
  • Continuous and timed operation from 0.1 hr. up to 999 hr. or 0.1 min. to 999 min.
  • Minimize errors: speed and operating time display simultaneously on two individual LED displays
  • Shaker shutdown and audible/visual alarms signal if unit operates ±10% of set speed, preventing shaker from walking
  • User-adjustable speed calibration can be performed using a digital handheld tachometer, where verification is required and protocols can be standardized
  • Unbalanced load sensor stops platform motion when excess vibration is detected and visual/audible alarms signal until condition is corrected
  • Soft-start feature eliminates sudden starts and stops, splashing of vessel contents or wetting of flask closure
  • Retains parameters during power failure and restarts unit automatically after power is restored
  • RS232 interface allows remote monitoring of speed and time
CO2-Resistant Digital Operating System
  • Electrical and mechanical components treated to protect them from up to 10% CO2 and 95% noncondensing humidity
  • Prevents humidity and CO2 from reacting with electrical components and forming carbolic acid
Platform Dimensions
Small: 11 x 13, 18 x 18, 18 x 24 in. (27.9 x 33, 45.7 x 45.7, or 45.7 x 60.9cm)
Large: 30 x 18 or 36 x 24 in. (76.2 x 45.7 or 91.4 x 60.9cm)
Overall Dimensions Inches (cm)
Models SHKA2000, SHKA2000-1CE, SHKE2000, SHKE2000CO2:
17.4 (44.2) x13.5 (34.3) x 6.4 (16.3)
Models SHKA3000, SHKE3000:
25.8 (65.5) x 29.4 (74.4) x 9.7 (24.6)
Shipping Weight Lb. (kg)
Models SHKA2000, SHKA2000-1CE, SHKE2000, SHKE2000CO2:
47 (21.3)
Models SHKA3000, SHKE3000:
207 (93.9)

Certifications

UL, cUL, CE

Specifications

Specifications

CE, cUL, UL
120V 50/60Hz
Platform and clamp starter kit
32 to 104°F
Benchtop orbital shaker
LED
50/60Hz
DC
0 to 40°C
120V