Please login to your online account to display your discounted pricing

Thermo Scientific™ MaxQ™ 2000 and 3000 Benchtop Orbital Shaker Packages


Durable, easy-to-use open-air shakers

Manufacturer: thermo scientific™  SHKA3000PROMO

 View more versions of this product

Universal Platform (without clamps) or Dedicated Platform (with pre-installed clamps).

 Alert

Products on this page may include voltages not considered standard in North America. Please review carefully.

Catalog No. 11-676-068

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Model SHKE3000
Depth (English) 29.4 in.
Depth (Metric) 74.4cm
Height (English) 9.7 in.
Height (Metric) 24.6cm
Type Benchtop orbital shaker
Width (English) 25.8 in.
Width (Metric) 65.5cm
Temperature (English) Range 32 to 104°F
Temperature (Metric) Range 0 to 40°C
Orbit 2.5cm
Speed Range 15 to 500rpm
Hertz 50/60Hz
Load Bearing Capacity 50 lb.
Motor Type DC
Shipping Weight (English) 207 lb.
Shipping Weight (Metric) 93.9kg
Timer 1 to 60 min.
Voltage 120V
Display LED
Certifications/Compliance CE, cUL, UL
Controller Type Analog
Includes Platform and clamp starter kit
Electrical Requirements 120V 50/60Hz