Please login to your online account to display your discounted pricing

Thermo Scientific™ Locator Plus™ Rack and Box System Packages


Compact design, maximum storage

Manufacturer: thermo scientific™  CY5099570PROMO

 View more versions of this product

Thermo Scientific Nalgene Cryogenic Boxes (order separately)

Catalog No. 04-979-264

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Includes Locator 6 Plus with level monitor/120 V and 4-wheeled cart
Width (Metric) Exterior 66cm
Capacity (Metric) 175L
Diameter (English) 25.98 in.
Height (Metric) Exterior 100.3cm
Weight (English) 181.9 lb.
Model Locator 6 Plus
Weight (Metric) 72.73kg
Height (English) Exterior 39.48 in.
Diameter (Metric) 66cm
Width (English) Exterior 25.98 in.
Product Type Rack and box system

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.