missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Locator Plus™ Rack and Box System Packages

Compact design, maximum storage

Manufacturer:  Thermo Scientific™ CY5095570PROMO

 View more versions of this product

Catalog No. 04-979-262

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Includes: Indexed stainless-steel racks designed for use with 2 in. (5cm) Thermo Scientific Nalgene™ Cryogenic Boxes (larger racks available for storage of 5.0mL ampules in Locator Jr. Plus and Locator 4 Plus). Available with or without Liquid Nitrogen Level Monitor (optional, factory-installed monitor can also be purchased separately).

Requires : Thermo Scientific Nalgene Cryogenic Boxes (order separately)

Description

Description

Compact design minimizes space requirements while maximizing storage capacity. Suited for both manual and computerized inventory record-keeping methods.

  • Outstanding temperature uniformity: samples are stored below -180°C, even when less than 2 in. (5cm) of liquid nitrogen remains in the vessel
  • Optional Ultrasonic Level Monitor safeguards irreplaceable samples with minimal liquid nitrogen evaporation and conduction
  • Optional monitor provides continuous LED readout of liquid nitrogen level in 1/8 increments;
  • Audible alarm sounds when nitrogen level falls below safe range; dry remote alarm contact for remote monitoring
  • Advanced vacuum insulation minimizes liquid nitrogen evaporation and reduces operating costs
  • Secure locking hasp prevents unauthorized entry

Locator Jr. Plus

  • Without Level Monitor
  • Outside Dia.: 55.9cm; Height: 67.9cm
Locator 4 Plus
  • With level monitor
  • Outside Dia.: 55.8cm; Height 100.3cm
Locator Jr. Plus
  • Without Level Monitor
  • Outside Dia.: 55.9cm; Height: 67.9cm
Locator 6 Plus
  • Without Level Monitor
  • Outside Dia.: 66cm; Height :100.3cm
Locator 8 Plus
  • With level monitor
  • Outside Dia.: 55.8cm; Height 100.3cm

Certifications

CSA, CE

Specifications

Specifications

CSA, CE
55.9cm
Rack and box system
83.6 lb.
8.5 in.
26.73 in.
Locator Jr. Plus
55.9cm
22 in.
61L
Locator Jr. Plus with level monitor/120 V with stainless steel indexed rack and 4-wheeled cart
38.03kg
21.5cm
67.9cm
22 in.
Documents