missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Locator Plus™ Rack and Box System Packages

Compact design, maximum storage

Manufacturer:  Thermo Scientific™ CY5094570PROMO

 View more versions of this product

Catalog No. 04-979-261



Includes: Indexed stainless-steel racks designed for use with 2 in. (5cm) Thermo Scientific Nalgene™ Cryogenic Boxes (larger racks available for storage of 5.0mL ampules in Locator Jr. Plus and Locator 4 Plus). Available with or without Liquid Nitrogen Level Monitor (optional, factory-installed monitor can also be purchased separately).

Requires : Thermo Scientific Nalgene Cryogenic Boxes (order separately)

Description

Description

Compact design minimizes space requirements while maximizing storage capacity. Suited for both manual and computerized inventory record-keeping methods.

  • Outstanding temperature uniformity: samples are stored below -180°C, even when less than 2 in. (5cm) of liquid nitrogen remains in the vessel
  • Optional Ultrasonic Level Monitor safeguards irreplaceable samples with minimal liquid nitrogen evaporation and conduction
  • Optional monitor provides continuous LED readout of liquid nitrogen level in 1/8 increments;
  • Audible alarm sounds when nitrogen level falls below safe range; dry remote alarm contact for remote monitoring
  • Advanced vacuum insulation minimizes liquid nitrogen evaporation and reduces operating costs
  • Secure locking hasp prevents unauthorized entry

Locator Jr. Plus

  • Without Level Monitor
  • Outside Dia.: 55.9cm; Height: 67.9cm
Locator 4 Plus
  • With level monitor
  • Outside Dia.: 55.8cm; Height 100.3cm
Locator Jr. Plus
  • Without Level Monitor
  • Outside Dia.: 55.9cm; Height: 67.9cm
Locator 6 Plus
  • Without Level Monitor
  • Outside Dia.: 66cm; Height :100.3cm
Locator 8 Plus
  • With level monitor
  • Outside Dia.: 55.8cm; Height 100.3cm

Certifications

CSA, CE

Specifications

Specifications

21.96 in.
121L
Locator 8 Plus with 2-inch box, indexed stainless steel rack;Thermo Scientific Nalgene™ cryogenic box; racks and 4-wheeled cart
72.6kg
15.2cm
100.3cm
21.96 in.
55.8cm
Rack and box system
132 lb.
6 in.
39.48 in.
8146 Locator 8 Plus
55.8cm
Documents
Accessories