Please login to your online account to display your discounted pricing

Thermo Scientific™ Locator Plus™ Rack and Box System Packages


Compact design, maximum storage

Manufacturer: thermo scientific™  CY5093570PROMO

 View more versions of this product

Thermo Scientific Nalgene Cryogenic Boxes (order separately)

Catalog No. 04979260

  • / Each
 

Description & Specifications

Specifications

Includes Locator 4 Plus with Indexed Stainless Steel 2-inch box racks; Thermo Scientific Nalgene™ cryogenic box; and 4-wheel cart
Width (Metric) Exterior 55.8cm
Diameter (Metric) 55.8cm
Weight (Metric) 72kg
Model 8144 Locator 4 Plus
Diameter (Metric) Inside Neck 21.5cm
Height (English) Exterior 39.48 in.
Weight (English) 180.3 lb.
Diameter (English) Inside Neck 8.5 in.
Diameter (English) 21.96 in.
Height (Metric) Exterior 100.3cm
Capacity (Metric) 121L
Width (English) Exterior 21.96 in.
Product Type Rack and box system

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Accessories

Accessories for Catalog Number: 04979260

Item Mfr. No. Item Description Price Per Unit Quantity  
11-394-327
Tempshield™ Cryo-Gloves™
tempshield™
TSIMALWP
Breathable, stay-dry lining Pair for $239.61
Case of 10 Pair for $2,187.70
11-394-326
Tempshield™ Cryo-Gloves™
tempshield™
TSIMAMWP
Breathable, stay-dry lining Pair for $239.61
Case of 10 Pair for $2,187.70