missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Locator Plus™ Rack and Box System Packages

Compact design, maximum storage.

Supplier:  Thermo Scientific™ CY5098570PROMO

 View more versions of this product

Catalog No. 04-979-259

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Includes: Indexed stainless-steel racks designed for use with 2 in. (5cm) Thermo Scientific Nalgene™ Cryogenic Boxes (larger racks available for storage of 5.0mL ampules in Locator Jr. Plus and Locator 4 Plus). Available with or without Liquid Nitrogen Level Monitor (optional, factory-installed monitor can also be purchased separately).

Requires : Thermo Scientific Nalgene Cryogenic Boxes (order separately)

Description

Description

Compact design minimizes space requirements while maximizing storage capacity. Suited for both manual and computerized inventory record-keeping methods. 

  • Outstanding temperature uniformity: samples are stored below -180°C, even when less than 2 in. (5cm) of liquid nitrogen remains in the vessel
  • Optional Ultrasonic Level Monitor safeguards irreplaceable samples with minimal liquid nitrogen evaporation and conduction
  • Optional monitor provides continuous LED readout of liquid nitrogen level in 1/8 increments;
  • Audible alarm sounds when nitrogen level falls below safe range; dry remote alarm contact for remote monitoring
  • Advanced vacuum insulation minimizes liquid nitrogen evaporation and reduces operating costs
  • Secure locking hasp prevents unauthorized entry 

Locator 6 Plus

  • Without Level Monitor
  • Outside Dia.: 66cm; Height :100.3cm

 

Certifications

CSA, CE

Specifications

Specifications

Rack and Box System
Locator 6 Plus with 2-inch box, indexed Stainless Steel rack, Thermo Scientific Nalgene™ cryogenic box and 4-wheeled cart
39.48 in.
25.98 in.
25.98 in.
66 cm
133.5 lb.
175 L
8147 Locator 6 Plus
100.3 cm
66 cm
8.5 in.
21.5 cm
60.7 kg
SDS
Documents

Documents

Promotions

Promotions