Please login to your online account to display your discounted pricing

Thermo Scientific™ Locator Plus™ Rack and Box System Packages


Compact design, maximum storage

Manufacturer: thermo scientific™  CY5092570PROMO

 View more versions of this product

Thermo Scientific Nalgene Cryogenic Boxes (order separately)

Catalog No. 04-979-258

  • / Each
 

Description & Specifications

Specifications

Includes Indexed Stainless Steel 2-inch box racks,Thermo Scientific Nalgene™ Locator Jr. Plus cryogenic box, and four-wheeled cart
Width (English) Exterior 22 in.
Width (Metric) Exterior 55.9cm
Certifications/Compliance CSA, CE
Weight (English) 82 lb.
Weight (Metric) 37.3kg
Product Type Rack and box system
Diameter (English) 22 in.
Diameter (Metric) 55.9cm
Capacity (Metric) 61L
Diameter (Metric) Inside Neck 21.5cm
Diameter (English) Inside Neck 8.5 in.
Height (English) Exterior 26.9 in.
Height (Metric) Exterior 67.9cm
Model 8142 Locator Jr. Plus

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Accessories

Accessories for Catalog Number: 04979258

Item Mfr. No. Item Description Price Per Unit Quantity