Please login to your online account to display your discounted pricing

Thermo Scientific™ Lindberg/Blue M™ Mini-Mite™ Tube Furnaces


Quickly heat up and/or cool down samples with this convenient and flexible portable single-tube furnace, insulated with Thermo Scientific™ Moldatherm™.

Manufacturer: thermo scientific™  TF55030A*

 View more versions of this product

Catalog No. 10-472-53

  • / Each
 

Description & Specifications

Specifications

Shipping Weight (Metric) 16kg
Control Digital, Single Segment
Dimensions (L x W x H) Exterior 11 x 16 x 15 in. (28 x 41 x 38cm)
Electrical Requirements 120V 50/60Hz
Display LED
Temperature Range (Metric) 100° to 1100°C
Heated Zone 30.5cm (12 in.)
Power Consumption 800w
Voltage 120V

Quickly heat up and/or cool down samples with this convenient and flexible portable  Thermo Scientific™ Lindberg/Blue M™ Mini-Mite™ Tube Furnaces, insulated with Moldatherm. Microprocessor-based self-tuning PID control provides optimal thermal processes without overshooting.
Not available in Europe