Please login to your online account to display your discounted pricing

Thermo Scientific™ Lindberg/Blue M™ Crucible Furnaces


Double-shell construction and variable-density insulation combine to enhance performance over conventional furnaces

Manufacturer: thermo scientific™  CF56622C

 View more versions of this product

Independent controllers for operation, available separately. Power cord, hardwiring and interconnecting wiring to controller must be supplied by customer.

Catalog No. 10-501-25D

  • / Each
 

Description & Specifications

Specifications

Depth (English) 8 in.
Depth (Metric) 20cm
Diameter (English) Inside 5 in.
Diameter (Metric) Inside 12.7cm
Electrical Requirements 208/240V 50/60Hz
For Use With (Application) Ashing, sintering, crystallizing, annealing, fusion, tempering and hardening, atmosphere processing
Height (English) 16 in.
Height (Metric) 40.6cm
Insulation Moldatherm graduated density
Length (English) 15 in.
Length (Metric) 38.1cm
Temperature Range 100° to 1200°C
Wattage 1700w
Weight (English) 52 lb.
Weight (Metric) 24kg
Width (English) 15 in.
Hertz 50/60Hz
Temperature Control Independent
Voltage 208/240V

Double-shell construction and variable-density insulation combine to enhance performance over conventional furnaces.