missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Hypersil™ Silica HPLC Columns, 5μm Particle Size
An unbonded media providing an efficient tool for normal phase chromatography of nonpolar and moderately polar organic compounds
Manufacturer: Thermo Scientific™ 30005052130
Description
- Excellent batch-to-batch reproducibility
- Spherical particle with narrow particle size distribution
- Long column lifetime
- High performance and column efficiency
Order Info
Other column dimensions are available. Also available in 10μm. Please call Customer Service for more information.
Specifications
Normal Phase | |
Spherical, Fully Porous Type A Silica | |
Normal Phase | |
2.1 mm | |
5800 psi (400 bar) | |
2 to 8 | |
170 m²/g | |
L3 |
No | |
0% | |
Analytical Column | |
50 mm | |
5 μm | |
120 Å | |
60°C | |
Silica |