Please login to your online account to display your discounted pricing

Thermo Scientific™ Hypersil™ SAS C1 Columns, 3μm Particle Size


The least retentive of the Hypersil alkyl bonded phases

Manufacturer: thermo scientific™  30503104630

 View more versions of this product

Catalog No. 03-150-567

  • / Each
 

Description & Specifications

Specifications

Length (Metric) 100mm
Diameter (Metric) Inner 4.6mm
Stationary Phase C1
Particle Size 3μm