Please login to your online account to display your discounted pricing

Thermo Scientific™ Hypersil™ SAS C1 Columns, 3μm Particle Size


The least retentive of the Hypersil alkyl bonded phases

Manufacturer: thermo scientific™  30503054630

 View more versions of this product

Catalog No. 03-150-565

  • / Each
 

Description & Specifications

Specifications

Stationary Phase C1
Diameter (Metric) Inner 4.6mm
Particle Size 3μm
Length (Metric) 50mm