missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Hypersil™ ODS (C18) Columns, 10μm Particle Size

Provide an excellent C18 phase for a broad range of applications and a global standard for many existing methods

Manufacturer:  Thermo Scientific™ 30110254030

 View more versions of this product

Catalog No. 30110254030



Description

Description

  • High efficiency and proven reproducibility
  • Exceptionally reliable
  • Separation of a wide range of compounds including nonpolar, moderately polar and lipophilic compounds like triglycerides

Specifications

Specifications

Analytical Column
250 mm
2 to 8
170 m²/g
L1
Hypersil Classical
10%
Yes
4 mm
10 μm
120 Å
60°C
C18
Silica
Reversed Phase
Reversed Phase
SDS
Documents
Product Certifications
Promotions

Promotions