Please login to your online account to display your discounted pricing

Thermo Scientific™ Hypersil™ MOS Drop-in Guard Cartridges


Offer convenience, economy and effective protection for extending column lifetime

Manufacturer: thermo scientific™  30205012101

 View more versions of this product

Catalog No. 03-150-543

  • / Pack of 4 Each
 

Description & Specifications

Specifications

Length (Metric) 10mm
Stationary Phase C8
Particle Size 5μm
Diameter (Metric) Inner 2.1mm