missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Hypersil™ MOS-2 (C8) Columns, 3μm Particle Size

Have a monolayer coverage of C8 alkyl chain chemically bonded onto the silica surface for a reproducible and efficient stationary phase

Manufacturer:  Thermo Scientific™ 30303154630

 View more versions of this product

Catalog No. 30303-154630



Description

Description

  • Reliable, less retentive phase
  • Long column lifetimes, even under basic conditions
  • Manufactured under ISO 9001-2000 quality guidelines
  • Affordable

Specifications

Specifications

Reversed Phase
Spherical, Fully Porous Type A Silica
Reversed Phase
4.6 mm
5800 psi (400 bar)
2 to 8
170 m²/g
L7
Yes
6.50%
Analytical Column
150 mm
3 μm
120 Å
60°C
C8
SDS
Documents
Product Certifications