Please login to your online account to display your discounted pricing

Thermo Scientific™ Hypersil™ GOLD HPLC Columns, 3μm Particle Size


Endcapped, ultrapure, silica-based columns with exceptional peak shape and resolution for HPLC and LC/MS

Manufacturer: thermo scientific™  25003254030

 View more versions of this product

Catalog No. 03-260-110

  • / Each
 

Description & Specifications

Specifications

Length (Metric) 250mm
Particle Size 3μm
Stationary Phase C18
Diameter (Metric) Inner 4mm