Please login to your online account to display your discounted pricing

Thermo Scientific™ Hypersil™ GOLD CN Preparative HPLC Columns, 5μm Particle Size


Preparative columns are available in popular Thermo Scientific phases

Manufacturer: thermo scientific™  25805259570

 View more versions of this product

Catalog No. 03-051-151

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Particle Size 5μm
Stationary Phase CN
Length (Metric) 250mm
Diameter (Metric) Inner 50mm