Please login to your online account to display your discounted pricing

Thermo Scientific™ Hypersil™ GOLD CN Preparative HPLC Columns, 5μm Particle Size


Preparative columns are available in popular Thermo Scientific phases

Manufacturer: thermo scientific™  25805259270

 View more versions of this product

Catalog No. 03-051-149

  • / Each
 

Description & Specifications

Specifications

Diameter (Metric) Inner 21mm
Stationary Phase CN
Particle Size 5μm
Length (Metric) 250mm