Please login to your online account to display your discounted pricing

Thermo Scientific™ Hypersil™ GOLD CN Preparative HPLC Columns, 5μm Particle Size


Preparative columns are available in popular Thermo Scientific phases

Manufacturer: thermo scientific™  25805109370

 View more versions of this product

Catalog No. 03-051-140

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Stationary Phase CN
Particle Size 5μm
Diameter (Metric) Inner 30mm
Length (Metric) 100mm