Please login to your online account to display your discounted pricing

Thermo Scientific™ Hypersil™ GOLD C8 KAPPA Capillary Columns


Narrow ID columns operate at low flow rates required for greater ionization efficiencies

Manufacturer: thermo scientific™  25205100365

 View more versions of this product

Catalog No. 03-171-205

  • / Each
 

Description & Specifications

Specifications

Particle Size 5μm
Stationary Phase C18
Length (Metric) 100mm
Diameter (Metric) Inner 0.32mm