Please login to your online account to display your discounted pricing

Thermo Scientific™ Hypersil GOLD™ C8 Javelin™ Guard Columns


Javelin guard columns offer convenient, easy to use protection for analytical HPLC columns

Manufacturer: thermo scientific™  25205014006

 View more versions of this product

Catalog No. 03-171-221

  • / Pack of 4 Each
 

Description & Specifications

Specifications

Particle Size 5μm
Length (Metric) 10mm
Stationary Phase C8
Diameter (Metric) Inner 4mm