Please login to your online account to display your discounted pricing

Thermo Scientific™ Heracell™l VIOS 160i CO2 Incubator Packages

Achieve your next breakthrough

Specifications

Capacity (English) 5.8. cu. ft.
Capacity (English) Shelf 22/66 lb.
Capacity (Metric) 165L
Capacity (Metric) Shelf 10/30kg
Certifications/Compliance CE, CSA
View More Specs
Products
Catalog Number Mfr. No. Description Sensor Types Chamber Material Price Quantity    

13-998-136

 
thermo scientific™
51030414
Heracell VIOS 160i CO2 incubator single chamber with internal CO2 gas guard IR sensor Stainless steel CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

13-998-138

 
thermo scientific™
51030423
Heracell VIOS 160i Tri-Gas CO2 Incubator with internal CO2 and N2 gas guards IR sensor Stainless steel CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

13-998-139

 
thermo scientific™
51030419
Heracell VIOS 160i Tri-Gas CO2 Incubator with internal CO2 and N2 gas guards IR sensor 100% copper CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

13-998-137

 
thermo scientific™
51030417
Heracell VIOS 160i CO2 incubator single chamber with internal CO2 gas guard IR sensor 100% copper CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

13-998-140

 
thermo scientific™
51030425
Heracell VIOS 160i CO2 incubator single chamber with 4-20 mAMP data output IR sensor Stainless steel CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

13-998-141

 
thermo scientific™
51030420
Heracell VIOS 160i CO2 incubator single chamber with 4-20 mAMP data output IR sensor 100% copper CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

13-998-218

 
thermo scientific™
51030416
Heracell VIOS 160i CO2 incubator single chamber with internal CO2 gas guard TC sensor 100% copper CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

13-998-217

 
thermo scientific™
51030413
Heracell VIOS 160i CO2 incubator single chamber with internal CO2 gas guard TC sensor Stainless steel CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

13-998-219

 
thermo scientific™
51030422
Heracell VIOS 160i Tri-Gas CO2 Incubator with internal CO2 and N2 gas guards TC sensor Stainless steel CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

13-998-220

 
thermo scientific™
51030418
Heracell VIOS 160i Tri-Gas CO2 Incubator with internal CO2 and N2 gas guards TC sensor 100% copper CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

13-998-221

 
thermo scientific™
51030424
Heracell VIOS 160i CO2 incubator single chamber with 4-20 mAMP data output TC sensor Stainless steel CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

13-998-222

 
thermo scientific™
51030421
Heracell VIOS 160i CO2 incubator single chamber with 4-20 mAMP data output TC sensor 100% copper CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

Capacity (English) 5.8. cu. ft.
Capacity (English) Shelf 22/66 lb.
Capacity (Metric) 165L
Capacity (Metric) Shelf 10/30kg
Certifications/Compliance CE, CSA
Amperage 4.6A during incubation, 8.3A during sterilization
Data Outputs USB, and optional 4-20mA
Depth (English) Interior 18.3 in.
Depth (Metric) Interior 465mm
Height (English) Exterior 35.6 in.
Height (English) Interior 19.9 in.
Height (Metric) Exterior 905mm
Height (Metric) Interior 504mm
Humidity Delivery Integrated reservoir
Length (English) Shelf 18.3 in.
Length (Metric) Shelf 465mm
Net Weight (Metric) 83kg
Shipping Weight (English) 216 lb.
Shipping Weight (Metric) 98kg
Temperature Range (Metric) 3°C above ambient to 55°C
Electrical Requirements 120V 50/60Hz
Width (English) Exterior 25.1 in.
Width (English) Interior 16.7 in.
Width (Metric) Exterior 637mm
Width (Metric) Interior 423mm
Hertz 50/60Hz
Humidity Range >93% @ 37°C
Length (English) Exterior 31.1 in.
Length (Metric) Exterior 790mm
Ports 42mm access port, rear left
Weight (English) 183 lb.

The Thermo Scientific™ Heracell™ VIOS CO2 incubator is specifically designed to deliver the performance reliability, ease of operation, and value required to support a range of culturing needs from basic research to the demanding, leading-edge applications, so you're ready for whatever comes next. Better solutions for optimal cell growth. Thermo Scientific CO2 incubators with pure copper interior chambers provide the ideal in-vitro environment.

Direct Heat Chamber

  • 165L solid copper chamber or stainless steel with compact footprint, easily stackable
  • Standard left hand door swing; reversible door swing for added flexibility
THRIVE Active Airflow
  • In-chamber fan gently distributes clean, humidified air throughout the chamber ensuring homogeneous conditions
  • Fast recovery of all parameters ten minutes or less for stable culturing conditions
ISO 5 HEPA Filtration
  • In-chamber HEPA continuously filters the entire chamber air volume every 60 seconds
  • ISO 5 clean room air quality is achieved in the culture chamber within five minutes
  • Continuous protection by minimizing ability for contaminants to settle on interior surfaces
Protected Humidity Reservoir
  • Directly heated water reservoir provides stable high relative humidity levels, preventing culture desiccation
  • Cover limits particles and spilled media from settling into the reservoir
  • Condensation free inner chamber, prevents a breeding ground for contaminant
  • 5X faster humidity recovery than traditional water pan designs
  • For easier water handling, humidity reservoir may be filled or drained without the removal of shelves or cultures
In situ sensors and probes
  • Dual temperature probes for over temperature protection with operational back up
  • Choice of thermal conductivity (TC) with rH compensation or single beam, dual wavelength infrared (IR) CO2 sensor
  • O2 control ranges 1 to 21% (hypoxic) and 5 to 90% (hyperoxic)
Steri-Run, high temperature defection cycle
  • Overnight cycle simplifies cleaning and eliminates the need for separate autoclaving of parts
  • 180°C cycle assures uniform 6-log sterilization on all chamber surfaces eliminating biological contaminants
Intuitive, interactive iCAN™ Touchscreen Control
  • Convenient on-screen user prompts and reminders for easy navigation
  • Selectable languages simplify operation: English, Spanish, German, French, Italian, Japanese and Mandarin
  • Visibility to changes in culture enviornment on performance graphs and error and data logs

CE, CSA