Please login to your online account to display your discounted pricing

Thermo Scientific™ Heracell™ 150i Tri-Gas Incubator Packages


Choice of noncorrosive stainless steel or 100% pure copper

Manufacturer: thermo scientific™  50116052

 View more versions of this product

 Alert

Products on this page may include voltages not considered standard in North America. Please review carefully.

Catalog No. 11-687-200

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Warranty 2 Years
Chamber Material Stainless Steel
Voltage 120V
Hertz 60Hz
Electrical Requirements 120V 60Hz
Controller Type Touchscreen
Sensor Types TC sensor