Please login to your online account to display your discounted pricing

Thermo Scientific™ Heracell™ 150i and 240i CO2 Incubators with Copper Chambers


Touch screen operating simplicity with exclusive 100% pure copper interior chamber

Manufacturer: thermo scientific™  MPP51026283

 View more versions of this product

Catalog No. MPP51026283

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Length (English) Exterior 30.8 in.
Length (Metric) Exterior 78.2cm
Length (English) Shelf 16.7 in.
Length (Metric) Shelf 42.3cm
Data Outputs RS232
Capacity (Metric) 150L
No. of Shelves 3/10
Shelf Material Solid copper
Controller Type Optional 1-21% or 5-90%
Diameter (English) Inside 20.9 in.
Diameter (Metric) Inside 53cm
Sensor Types TC sensor
Range (Concentration) 0 to 20%
Humidity Delivery integral panless system
Disinfection Time 90°C/9 hr.
Capacity 5.3 cu. ft., 150L
Humidity Range Up to 95%
Temperature Range (Metric) Ambient 3 to 55°C
Chamber Material Solid Copper
Height (Metric) Exterior 86.7cm
Height (English) Interior 23.9 in.
Height (Metric) Interior 60.7cm
Depth (English) Interior 20.9 in.
Ports 1.6 in. (4.2cm) access, with silicon seal
Capacity (English) 5.3 cu. ft.
Height (English) Exterior 24.1 in.
Depth (Metric) Interior 53cm
Hertz 50/60Hz