missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ HAAKE™ Viscotester™ E, D and C
Ready to go package—unpack, switch on and start measuring viscosity
$8,774.80 - $8,774.80
Specifications
Certifications/Compliance | BS: 6075, 5350, ISO: 2555, 1652, ASTM: 115, 789, 1076, 1084, 1286, 1417, 1439, 1638, 1824, 2196, 2336, 2364, 2393, 2556, 2669, 2849, 2983, 2994, 3232, 3236, 3716 |
---|---|
Repeatability | 0.2% |
Display Type | LCD |
Electrical Requirements | 100/240V 50/60Hz |
Hertz | 50/60Hz |
Catalog Number | Mfr. No. | Count (Speed Setting) | Viscosity | Speed Range | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Count (Speed Setting) | Viscosity | Speed Range | Price | Quantity | |||
13-874-591
|
Thermo Scientific™
3990301 |
21 | 15 to 2.000.000mPas | 0.1 to 200rpm |
Each for $8,774.80
|
|
13-874-592
|
Thermo Scientific™
3990300 |
21 | 100 to 13.000.000mPas | 0.1 to 200rpm |
Each for $8,774.80
|
|
13-874-595
|
Thermo Scientific™
HAK3990501 |
54 | 15 to 6.000.000mPas | 0.01 to 200rpm |
N/A
|
N/A |
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
13-874-594
|
Thermo Scientific™
3990400 |
21 | 100 to 13.000.000mPas | 0.1 to 200rpm |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
13-874-596
|
Thermo Scientific™
3990500 |
54 | 100 to 40.000.000mPas | 0.01 to 200rpm |
N/A
|
N/A | |||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Common features of the HAAKE Viscotester E, D and C
- Digital display of viscosity, % torque, speed, spindle, upper viscosity limit, temperature (optional), in selectable units
- Integrated automatic diagnostic functionality
- Visual and acoustic signals at critical measuring conditions
- Easy viscosity and temperature (optional) calibrations
- 10 user interface languages
- Two year warranty
HAAKE Viscotester E—The expert mode
- For automatic flow curve measurements with full PC control
- Six lines LCD display with 12 keys
- Display of sample temperature, shear rate and shear stress for coaxial spindles, routine parameters, etc.
- Internal memory for nine advanced measuring routines
- Routine programming functions
- USB for software control
- Rotational speeds: 54 between 0.01 rpm and 200 rpm
- Viscosity range:R-Version: 100 mPas - 40.000.000 mPasL-Version: 15 mPas - 6.000.000 mPas
- Optional: One hand quick fit coupling for spindles
- Optional: HAAKE RheoWin measuring and evaluation software
- For routine viscosity measurements with data transfer
- Six line LCD display with six keys
- Internal memory for nine basic measuring routines
- USB interface for data transfer to PC
- Rotational speeds: 21 between 0.1 rpm and 200 rpm
- Viscosity range:R-Version: 100 mPas - 13.000.000 mPasL-Version: 15 mPas - 2.000.000 mPas
- Optional:Temperature sensor Pt100
- Optional: Display of sample temperature
- One hand quick fit coupling for spindles
- HAAKE RheoWin data evaluation software
- For easy, fast and accurate manual viscosity measurements
- Simple and intuitive operation
- Four line LCD display with six keys
- Rotational speeds: 21 between 0.1 rpm and 200 rpm
- Viscosity range:R-Version: 100 mPas - 13.000.000 mPasL-Version: 15 mPas - 2.000.000 mPas
Specifications
BS: 6075, 5350, ISO: 2555, 1652, ASTM: 115, 789, 1076, 1084, 1286, 1417, 1439, 1638, 1824, 2196, 2336, 2364, 2393, 2556, 2669, 2849, 2983, 2994, 3232, 3236, 3716 | |
LCD | |
50/60Hz | |
100/240V |
0.2% | |
100/240V 50/60Hz | |
±1% |