Please login to your online account to display your discounted pricing

Thermo Scientific™ Genesys™ 10S Vis Spectrophotometers


Traditional, grating-based spectrophotometer to teach the basics of spectroscopy.

Manufacturer: thermo scientific™  840-20790

 View more versions of this product

Catalog No. S99608

  • / Each
 

Description & Specifications

Specifications

Product Type Visible
Connections USB
Depth (English) 15.7 in.
Display LCD
Electrical Requirements 100 to 240V 50/60Hz
For Use With (Application) Basic QA/QC, routine analysis, teaching and educational laboratories
Accuracy (Photometric) 0.5% or ±0.005A, whichever is greater up to 2A
Noise >0.001A at 0A; >0.002A at 2A; peak-to peak at 340nm
Optical Design Single Beam
Scan Speed 10 to 4200nm/min.
Wavelength Range 325 to 1100nm
Speed 10 to 4,200nm/min.
Weight (English) 19 lb.
Weight (Metric) 8.6kg
Width (Metric) 30cm
Detection Range 325 to 1,100nm
Detector Type Silicon Photodiode
Height (English) 9.8 in.
Height (Metric) 25cm
Hertz 50/60Hz
Includes Spectrophotometer, six-position cell changer, single cell holder, 100 to 240V automatic power supply, AC power cord, spare fuses, protective Plastic cover, USB memory device and USB cable
Lamp Tungsten Halogen
Spectral Bandwidth 5nm
Voltage 100 to 240V
Wavelength Accuracy ±1nm
Wavelength Repeatability ±0.5nm
Certifications/Compliance UL/cUL, CSA
Width (English) 11.8 in.
Depth (Metric) 40cm