missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Forma™ 900 Series -86°C Upright Ultra-Low Temperature Freezer Packages
Uncompromised sample protection
Supplier: Thermo Scientific™ 989RAKLN
Alert:
Products on this page may include voltages not considered standard in North America. Please review carefully.
Description
Thermo Scientific Forma 900 Series features state-of-the-art refrigeration, rugged construction and easy-to-use microprocessor controls and a range of functionality including:
- Microprocessor Controls: Centralized, eye level information center, including microprocessor control and monitoring system ensures all controls and displays are easy to reach and read
- State-of-the-art, refrigeration system: improves temperature control and increases reserve BTUH capacity, resulting in a more stable temperature sample
- 5 in. (127mm) foamed-in-place, polyurethane insulation: reduces power consumption, maintains temperature setpoint and combined with triple-point door gasket, provides longer holding time in the event of a door opening
- Rugged, heavy gauge, cold-rolled steel cabinets: with a powder-coat paint finish for a uniform exterior that resists chipping and rust
- 1 in. (25mm) access ports: allow for the use of inexpedient probes or instrumentation
- Secure inner doors: Four inner doors reduce cold air loss and improve temperature recovery after door closings
- Choice of painted galvaneel or stainless-steel interior
- Single-hand operation: Easy-to-use, padlock-compatible, ergonomic door handle with integrated key lock
- Optional CO2 or LN2 back-up: Optional choice of CO2 or LN2 safety back-up systems for additional sample protection in the event of a power or mechanical failure
- Optional chart recorder: Optional built-in chart recorder can be installed at eye level on Forma 900 -86°C models
Promotional Package:
Options include:
- Two shelves of racks
- Two shelves of racks and chart recorder
- Two shelves of racks and CO2 backup
- Two shelves of racks and LN2 backup
Certifications
cULus, CE listed
Warranty
Two years parts and labor plus two year compressor warranty
Specifications
LN2 | |
651.3 L | |
2 | |
Polyurethane Foam | |
2 | |
With 2 shelves of racks, LN2 backup | |
38.9 in. | |
98.8 cm | |
77.9 in. | |
197.9 cm | |
40.8 in. | |
103.6 cm | |
Single Hand Operation | |
208/230 V | |
60 Hz | |
408 kg |
23 cu. ft. | |
-122.8°F | |
4 | |
Painted | |
CE, cULus | |
25.3 x 30.6 x 51.5 in. (64.2 x 77.7 x 130.8 cm) | |
25.3 in. | |
64.2 cm | |
51.5 in. | |
130.8 cm | |
30.6 in. | |
77.7 cm | |
12 A | |
208 - 230 V 60 Hz | |
900 lb. | |
Boxes (360) |