Please login to your online account to display your discounted pricing

Thermo Scientific™ Forma™ 88000 Series -86°C Upright Ultra-Low Temperature Freezer Packages

Ultimate protection and optimum capacity in conveniently packaged configurations

Specifications

Certifications/Compliance cULus, CE
Data Outputs USB
Depth (English) Exterior 37.6 in.
Depth (Metric) Exterior 95.5cm
Height (English) Exterior 78 in.
View More Specs

 Alert

Products on this page may include voltages not considered standard in North America. Please review carefully.

Products
Catalog Number Mfr. No. Price Quantity    

88300ARAK

 
thermo scientific™
88300ARAK
CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

88400ARAKCO

 
thermo sci cold storage
88400ARAKCO
CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

88300DRAK

  Accessories
thermo scientific™
88300DRAK
CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

88400DRAK

  Accessories
thermo scientific™
88400DRAK
CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

88400ARAK

 
thermo scientific™
88400ARAK
CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

88500ARAK

 
thermo scientific™
88500ARAK
CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

88600ARAK

 
thermo scientific™
88600ARAK
CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

88500DRAK

 
thermo scientific™
88500DRAK
CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

88600DRAKLN

  Accessories
thermo scientific™
88600DRAKLN
CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

88700DRAK

 
thermo scientific™
88700DRAK
CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

88600DRAK

  Accessories
thermo scientific™
88600DRAK
CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

88600DRAKCO

  Accessories
thermo scientific™
88600DRAKCO
CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

88700DRAKCO

 
thermo scientific™
88700DRAKCO
CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

13987106

 
thermo sci cold storage
88700DRAKHID
CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

88500ARAKCO

 
thermo sci cold storage
88500ARAKCO
CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

Certifications/Compliance cULus, CE
Data Outputs USB
Depth (English) Exterior 37.6 in.
Depth (Metric) Exterior 95.5cm
Height (English) Exterior 78 in.
Height (Metric) Exterior 198.1cm
Hertz 60Hz
Insulation Vacuum
Shelves 2
Temperature Range −122.8°F
Inner Doors 4

Thermo Scientific Forma 88000 Series -86°C ultra-low temperature freezers feature a range of functionality including:

  • More Samples, Less Freezer Footprint: Choice of five capacities maximize sample storage while minimizing the freezer«s physical space inside the lab
  • Choice of Refrigeration: For the strictest tolerances, the high-performance mode provides the tightest temperature uniformity and peak variation†—for most applications, energy-savings mode offers excellent temperature control, plus up to 15% savings on energy usage compared to high performance mode
  • New Cabinet + Vacuum Insulation Panel Technology: increases the internal capacity of 2 inch vials over previous generation freezers—gain up to 76% more capacity in the same footprint with 1mL CryoBank tubes†
  • Sample Storage Capacity: Five sizes accommodates any size lab, featuring the industry's leading capacity per footprint specifications††
  • Innovative, touch-screen user interface: Monitor the freezer's health 24/7 and access a detailed event log—simply touch the heart icon on the main screen to see freezer«s temperature, and access settings and operating parameters
  • Built-in USB port: Obtain a record, simply download a report of the current event log to a portable drive
  • Environmentally-friendly, CFC/HCFC free refrigerants
  • NEW refrigeration system: with high-efficiency compressors for outstanding performance and reliability
  • Brazed plate heat exchanger for more efficient heat transfer—induction brazed joints to reduce leak potential and improve reliability
  • Power management system: protects against a wide range of voltage variation and is easily accessible through the touch-screen display
  • Remote alarm contacts: with 4-20 milliamp output compatible with external alarm and monitoring systems
  • Two rear access, 1-inch (25mm) ports: allow for the use of inexpedient probes or instrumentation
  • On-board data storage: Store up to 15 years worth of temperature and event data on our on-board computer
  • Easily exchange data: Use the new USB port to download freezer temperature and event log data, or freezer settings from one freezer to another
  • Easy-to-remove, washable filter: Provides protection against dust on the condenser, which can cause reduced refrigeration performance and increased risk to samples
  • NEW reinforced shelves: Store up to 278 lbs. of samples (depending on freezer model) on the reinforced, stainless steel shelving
  • NEW outer door gaskets: 4×7 heated gasket provides four touchpoints of security and seven zones of protection, maximizing cabinet temperature and eliminating frost build-up
  • NEW inner doors: Five polystyrene insulated inner doors help maintain cabinet temperature during openings and feature embedded rare earth magnets, eliminating exposed latches or magnets
  • Several optional features including LN2 and CO2 back-up system, chart recorder, stainless steel inventory racking solutions, and hands-free locking option
Compared to energy-savings and high-prformance modes.
Based on internal performance data; Data on file May 2011

cULus, CE listed

Two years parts and labor plus an additional three years compressor parts only (U.S.)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.