Please login to your online account to display your discounted pricing

Thermo Scientific™ Extra-Capacity Hotplates


For constant temperature applications where requiring even heat (to 371°C)

Manufacturer: thermo scientific™  HPA2240MQ

 View more versions of this product

 Alert

Recommended for use with glass vessels only.

Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.

Catalog No. 114966BQ

  • / Each
 

Description & Specifications

Specifications

Warranty 3 Years
Depth (English) 13 in.
Surface Area (English) 12 x 24 in.
Load Capacity (English) Centralized 40 lb.
Depth (Metric) 33.02cm
Surface Area (Metric) 30.5 x 60.9cm
Hertz 50/60Hz
Temperature Range (English) 100° to 700°F
Size 12 x 24 in.
Weight (Metric) 18.14kg
Weight (English) 40 lb.
Material Aluminum
Certifications/Compliance UL
Electrical Requirements 240V 50/60Hz
Max. Temperature (Metric) 371°C
Height (English) 6.13 in.
Width (English) 24 in.
Height (Metric) 15.57cm
Wattage 3200w
Temperature Range (Metric) 38° to 371°C
Voltage 240V
Amperage 13.3A
Width (Metric) 60.96cm
Accessories

Accessories for Catalog Number: 114966BQ

Item Mfr. No. Item Description Price Per Unit Quantity  
11-394-300
Bel-Art™ SP Scienceware™ Hot-Hand™ Protector Glove/Mitt
bel-art™
F380000000*
Mitt protects hands when handling extremely hot or cold objects, including dry ice Each for $56.31
Case of 24 Each for $1,351.44