Please login to your online account to display your discounted pricing

Thermo Scientific™ Extra-Capacity Hotplates


For constant temperature applications where requiring even heat (to 371°C)

Manufacturer: thermo scientific™  HPA2230MQ

 View more versions of this product

 Alert

Recommended for use with glass vessels only.

Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.

Catalog No. 114966AQ

  • / Each
 

Description & Specifications

Specifications

Warranty 3 Years
Temperature Range (English) 100° to 700°F
Height (Metric) 15.57cm
Width (English) 12 in.
Wattage 1600w
Hertz 50/60Hz
Certifications/Compliance UL
Temperature Range (Metric) 38° to 371°C
Max. Temperature (Metric) 371°C
Electrical Requirements 240V 50/60Hz
Depth (Metric) 33.02cm
Depth (English) 13 in.
Surface Area (English) 12 x 12 in.
Load Capacity (English) Centralized 40 lb.
Material Aluminum
Surface Area (Metric) 30.5 x 30.5cm
Weight (English) 25 lb.
Weight (Metric) 11.33kg
Voltage 240V
Size 12 x 12 in.
Height (English) 6.13 in.
Width (Metric) 30.48cm
Amperage 6.7A
Accessories

Accessories for Catalog Number: 114966AQ

Item Mfr. No. Item Description Price Per Unit Quantity