Please login to your online account to display your discounted pricing

Thermo Scientific™ Extra-Capacity Hotplates

For constant temperature applications where requiring even heat (to 371°C)

$1,583.05 - $2,237.61

Specifications

Certifications/Compliance UL
Depth (English) 13 in.
Depth (Metric) 33.02cm
Height (English) 6.13 in.
Height (Metric) 15.57cm
View More Specs

 Alert

Recommended for use with glass vessels only.

Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.

Products
Catalog Number Mfr. No. Price Quantity    

114965AQ

  Accessories
thermo scientific™
HPA2235MQ
Each for $1,583.05

114966BQ

  Accessories
thermo scientific™
HPA2240MQ
Each for $2,237.61

114965BQ

  Accessories
thermo scientific™
HPA2245MQ
Each for $2,237.61
Description & Specifications

Specifications

Certifications/Compliance UL
Depth (English) 13 in.
Depth (Metric) 33.02cm
Height (English) 6.13 in.
Height (Metric) 15.57cm
Hertz 50/60Hz
Max. Temperature (Metric) 371°C
Temperature Range (Metric) 38° to 371°C
Load Capacity (English) Centralized 40 lb.
Material Aluminum
Temperature Range (English) 100° to 700°F
Warranty 3 Years

  • Large, aluminum heating surface and thermostatic controls for superior temperature uniformity and stability
  • Thermostatic temperature control provides excellent stability
  • Safe and reliable construction
  • Cycle light indicates when power is being supplied to heating element
  • Stainless-steel case provides optimal strength for heavy loads
  • Epoxy-painted surface increases chemical resistance in corrosive environments
  • Large 12 x 12 in. (30.5 x 30.5cm) and 12 x 24 in. (30.5 x 60.9cm) top plate surfaces accommodate up to 40 lb. (18.2kg) loads

UL listed

Three years

1Requires special heavy-duty 120V supply line