missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Evolution 300 Spectrophotometer Smart Peltier Thermostatted Single Cell Holders
Controls temperature from 5° to 110°C
Supplier: Thermo Scientific™ 10010301
Includes: One 1-cuvet holder on Smart base, temperature controller, Packet of 10 stirring bars (14-386-439)
Requires : Temperature Probe (14-386-420) for temperature monitoring
Description
- Recognized by VISIONpro, VISIONlife and VISIONsecurity PC software
- Temperature ramping from 0.1 to 6°C/min.
- Air-cooled system with sample stirring
- Accommodates one rectangular cuvet with 10mm maximum pathlength
Specifications
Cell Holder | |
Thermo Scientific™ Evolution™ 300 spectrophotometer | |
One cuvet holder on smart base, temperature controller, packet of 10 stirring bars |