missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Dri-Bath™ Incubator Modular Blocks
For use with Thermo Scientific Dri-Bath Incubators
$158.79 - $310.60
Specifications
Depth (English) | 4 in. |
---|---|
Depth (English) Sink | 1.8 in. |
Depth (Metric) | 10.1 cm |
Depth (Metric) Sink | 4.8 cm |
Material | Aluminum Alloy |
Catalog Number | Mfr. No. | Sample Volume (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Sample Volume (Metric) | Price | Quantity | |||||
1171652Q
|
Thermo Scientific™
BK165X3AQ |
0.62 mL |
Each for $301.08
|
|
1171656Q
|
Thermo Scientific™
BK165X5AQ |
4.5 mL |
Each for $158.79
|
|
1171662Q
|
Thermo Scientific™
BK165X8AQ |
12.2 mL |
Each for $310.60
|
|
Description
Modular Blocks
- For use with Thermo Scientific™ Dri-Bath™ Modular Incubators
- Anodized aluminum alloy
- Each hole 48mm deep
- Thermometer holes
Specifications
4 in. | |
10.1 cm | |
Aluminum Alloy | |
Dri-bath incubator | |
5 cm | |
7.6 cm |
1.8 in. | |
4.8 cm | |
Accessory, Block | |
2 in. | |
3 in. |