Please login to your online account to display your discounted pricing

Thermo Scientific™ Dri-Bath™ Incubator Modular Blocks


For use with Thermo Scientific Dri-Bath Incubators

Manufacturer: thermo scientific™  BK165X7AQ

 View more versions of this product

Catalog No. 1171660Q

  • / Each
 

Description & Specifications

Specifications

Height (Metric) 5cm
Depth (Metric) 10.1cm
Sample Volume (Metric) 7.4mL
Width (Metric) 7.6cm
Width (English) 3 in.
Depth (English) 4 in.
For Use With (Equipment) Dri-bath incubator
Depth (Metric) Sink 4.8cm
Depth (English) Sink 1.8 in.
Product Type Modular Block
Height (English) 2 in.
No. of Places 12.0
Material Aluminum Alloy