Please login to your online account to display your discounted pricing

Thermo Scientific™ Direct-Drive Vacuum Pumps

Ideally suited for vacuum drying, filtration, impregnation, extraction, concentration, centrifugation, freeze-drying, degassing and cryogenic studies

$7,685.00 - $7,927.09

Specifications

Electrical Requirements 120V 60Hz
For Use With (Equipment) Vacuum drying, filtration, impregnation, extraction, concentration, centrifugation, freeze drying, degassing and cryogenic studies
Height (English) 8.5 in.
Height (English) Exterior 8.5 in.
Height (Metric) 21.6cm
View More Specs
Products
Catalog Number Mfr. No. Flow Rate Length (English) Model Price Quantity    

01-182-006

 
thermo scientific™
6824
6.8 cfm 9.62 in. P-200 Each for $7,685.00

01-182-014

 
thermo scientific™
6828TF
14.6 cfm 11.5 in. P-420 Each for $7,927.09
Description & Specifications

Specifications

Electrical Requirements 120V 60Hz
For Use With (Equipment) Vacuum drying, filtration, impregnation, extraction, concentration, centrifugation, freeze drying, degassing and cryogenic studies
Height (English) 8.5 in.
Height (English) Exterior 8.5 in.
Height (Metric) 21.6cm
Hertz 60Hz
Horsepower 0.75hp
Includes Anti backstreaming baffle and gas ballast, power cord and plug
Motor Speed 1800rpm
Voltage 120V
Width (English) 6.5 in.
Width (English) Exterior 6.5 in.

Can be used in the most sensitive environments due to easy maintenance, pumping stability, and extremely low vibration level.

  • Vertical oil sight glass with O-ring seal for accurate oil level inspection
  • Top/side mount intake and exhaust ports permit mounting into compact installations
  • High-performance ventilation system cools pump with minimal vibration and noise
  • With anti-backstreaming baffle and gas ballast

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.