Please login to your online account to display your discounted pricing

Thermo Scientific™ CL10 4-Place Rotor Adapters


For use in Swinging Bucket Rotor 05-376-200

Manufacturer: thermo scientific™  11210680

 View more versions of this product

Catalog No. 05-376-219

  • / Pack of 4 Each
 

Description & Specifications

Specifications

Capacity (Metric) 3 x 10/15mL
Diameter (Metric) Inner Tubing 1.6cm
Diameter (English) Inner Tubing 0.62 in.
Length (English) Tube 4.72 in.
Length (Metric) Tube 12cm