Please login to your online account to display your discounted pricing

Thermo Scientific™ CL10 4-Place Rotor Adapters


For use in Swinging Bucket Rotor 05-376-200

Manufacturer: thermo scientific™  11210678

 View more versions of this product

Catalog No. 05-376-217

  • / Pack of 4 Each
 

Description & Specifications

Specifications

Length (English) Tube 3.22 in.
Length (Metric) Tube 8.2cm
Capacity (Metric) 3 x 10/13.5mL
Diameter (English) Inner Tubing 0.62 in.
Diameter (Metric) Inner Tubing 1.6cm
For Use With (Equipment) Thermo Scientific™ IEC™ O-G26/1 12-place swing out rotor for CL10 small bench top centrifuge
Type Rotor adapter