Please login to your online account to display your discounted pricing

CL10 4-Place Rotor Adapters


For use in Swinging Bucket Rotor 05-376-200

Manufacturer: thermo sci centrifu bench  11210673

 View more versions of this product

Catalog No. 05-376-212

  • / Pack of 4 Each
 

Description & Specifications

Specifications

Length (Metric) Tube 7.5cm
Diameter (English) Inner Tubing 0.4 in.
Diameter (Metric) Inner Tubing 1.2cm
Capacity (Metric) 7 x 5mL
Length (English) Tube 2.95 in.