Please login to your online account to display your discounted pricing

CL10 4-Place Rotor Adapters


For use in Swinging Bucket Rotor 05-376-200

Manufacturer: thermo sci centrifu bench  11210684

 View more versions of this product

Catalog No. 05-376-222

  • / Pack of 4 Each
 

Description & Specifications

Specifications

Length (English) Tube 3.93 in.
Length (Metric) Tube 10cm
Capacity (Metric) 1 x 100mL
Diameter (English) Inner Tubing 1.7 in.
Diameter (Metric) Inner Tubing 4.4cm