missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Castaloy™ Water Bath Clamps

C-shaped end with thumbscrew which attaches securely to wall of bath 0.12 to 0.31 in. (3 to 8mm) thick

Manufacturer:  Fisherbrand™ 00588Q

 View more versions of this product

Catalog No. 1544580Q



Description

Description

C-shaped end with thumbscrew which attaches securely to wall of bath 0.12 to 0.31 in. (3 to 8mm) thick

Three-prong clamp

  • Jaws are controlled independently by two thumbscrews, making the clamp adjustable for irregular shapes
  • For aligning large and small diameter objects
  • Accepts objects to 1 in. (2.5cm) diameter
  • Rustproof and does not corrode
  • With vinyl sleeves
  • Overall length: 3.87 in. (10cm)
Small clamp
  • Suspends thermometers 0.18 to 0.37 in. (4.8 to 9.5mm) diameter
  • Clamp jaws tighten with wingnut to hold firmly
  • Overall length: 3.25 in. (8cm)

Specifications

Specifications

3.25 in.
8.25cm
Water Bath Clamp
Documents