Please login to your online account to display your discounted pricing

Fisherbrand™ Castaloy™ Hosecock Clamp


Fine-machined adjustment screw for very accurate regulation of flow

Manufacturer: fisherbrand™  00204Q

 View more versions of this product

Catalog No. 05848Q

  • / Each
 

Description & Specifications

Specifications

For Use With (Application) For accurate regulation of flow
Includes Adjustment screw and mounting bracket
Product Type Hosecock Clamp
Size (English) Opening 0.75 in. O.D.
Size (Metric) Opening 19mm O.D.

  • Threaded keeper screw on side of clamp can be raised to allow easy positioning of tubing, then screwed back into base of clamp
  • For tubing up to 0.75 in. (19mm) O.D.
  • Concave lower bearing surface, convex upper which reduces amount of pressure required for complete closure