Please login to your online account to display your discounted pricing

Thermo Scientific™ BioBasic™ Phenyl Drop-in Guard Cartridges


Offer convenience, economy and effective protection for extending column lifetime

Manufacturer: thermo scientific™  72405011001

 View more versions of this product

Thermo Scientific UNIGUARD™ direct connection or stand alone holder

Catalog No. 03-051-723

  • / Pack of 4 Each
 

Description & Specifications

Specifications

Particle Size 5μm
Diameter (Metric) Inner 1mm
Stationary Phase Phenyl
Length (Metric) 10mm