missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ BETASIL™ Diol Columns

Catalog No. 72605254030
Change view
Click to view available options
Length (Metric):
250 mm
Diameter (Metric):
4 mm
4.6 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
72605254030 250 mm 4 mm
72605254630 250 mm 4.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 72605254030 Supplier Thermo Scientific™ Supplier No. 72605254030
Only null left

BETASIL™ Diol Columns offer a wide range of Thermo Scientific chemistries featuring a high surface area with high bonded phase coverage.

Order Info

Other column dimensions including preparative scale are available. Please call Customer Service for more information.

Specifications

Column Chemistry (OH) Diol
Column Format Analytical Column
Diameter (Metric) 4 mm
Film Thickness 5 μm
For Use With LC/MS Separation
Functionality/Interaction Type Standard
Length (Metric) 250 mm
Particle Size 5 μm
pH 2 to 9
Pore Size 100 Å
Surface Area 310 m²/g
Surface Coverage High Bonded Phase Coverage
USP Type L20
Stationary Phase Diol (OH)
Product Line Beta
Packing Material Silica
Carbon Load 6%
Column Type Polar Selectivity
Phase Polar Selectivity
Type Column
Show More Show Less